Raco 5361-0 Aluminum Die Cast Round Weatherproof Box Grey, 1/2 in. Hubs | Graybar Store
Raco - Aluminum Die Cast Round Weatherproof Box Grey, 1/2 in. Hubs - 5361-0
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Round Weatherproof Box Grey, 1/2 in. Hubs

    Manufacturer: Raco
    Manufacturer #: 5361-0
    SKU: 88218744
    $13.08
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    No. of Hubs:5
    Hub Size (Inches):1/2
    Capacity (Cubic Inch):16.1 cu. in.
    Box Style:Round
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5361-0
    • Color Grey
    • Box Depth (Inches) 1-1/2 in.
    • Box Style Round
    • Capacity (Cubic Inch) 16.1 cu. in.
    • Hub Size (Inches) 1/2
    • Materials Aluminum Die Cast
    • No. of Hubs 5
    • Country of Origin IN - India
    Product Overview:
    Round 4 in. grey aluminum die cast 1-1/2 in. deep weatherproof box with (5) 1/2 in. hubs.
    • Cast-in mounting lugs
    • Includes (4) closure plugs, installed ground screw and multi-lingual instructions
    • (6) 10-24 Tapped holes
    • UL 514-A Listed