Thomas and Betts S-48 Red-Dot Outlet Box, Aluminum Die Cast, Round, 1-5/8 in. Deep, (5) 3/4 in. Hubs | Graybar Store
Thomas and Betts - Red-Dot Outlet Box, Aluminum Die Cast, Round, 1-5/8 in. Deep, (5) 3/4 in. Hubs - S-48
+ / - Hover over image to Zoom
Other Views

    Red-Dot Outlet Box, Aluminum Die Cast, Round, 1-5/8 in. Deep, (5) 3/4 in. Hubs

    Manufacturer: Thomas and Betts
    Manufacturer #: S-48
    SKU: 88221107
    $14.72
    Checking Pricing
         
    Box Depth (Inches):1-5/8 in.
    Capacity (Cubic Inch):17.0 cu. in.
    No. of Hubs:5
    Hub Size (Inches):3/4
    Box Style:Round
    Color:Silver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # S-48
    • Color Silver
    • Box Depth (Inches) 1-5/8 in.
    • Box Style Round
    • Brand Red-Dot
    • Capacity (Cubic Inch) 17.0 cu. in.
    Product Overview:
    Round 4-1/8 in. aluminum die cast 1-5/8 in. deep weatherproof box with (5) 3/4 in. hubs.
    • Clear UL and cubic content markings
    • Junction box for branch circuits
    • Rain tight when used with appropriate Red Dot covers
    • UL Listed E28688