Mulberry 30316 Aluminum Die Cast Round Weatherproof Box | Graybar Store
Mulberry - Aluminum Die Cast Round Weatherproof Box - 30316
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Round Weatherproof Box

    Manufacturer: Mulberry
    Manufacturer #: 30316
    SKU: 88181768
    $12.90
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Capacity (Cubic Inch):15.3 cu. in.
    No. of Hubs:5
    Hub Size (Inches):1/2
    Box Style:Round
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 30316
    • Color Grey
    • Box Depth (Inches) 1-1/2 in.
    • Box Style Round
    • Capacity (Cubic Inch) 15.3 cu. in.
    • Hub Size (Inches) 1/2
    • Materials Aluminum Die Cast
    • No. of Hubs 5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Round 4 in. aluminum die cast 1-1/2 in. deep weatherproof box with (5) 1/2 in. hubs.
    • Includes (4) close-up plugs and #10 green ground screw
    • UL Listed