RAB Lighting VXC Aluminum Die Cast Junction Box | Graybar Store
RAB Lighting - Aluminum Die Cast Junction Box - VXC
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Junction Box

    Manufacturer: RAB Lighting
    Manufacturer #: VXC
    SKU: 90005510
    $5.91
    Checking Pricing
         
    Dimensions HxWxD (Inches):4-1/8 x 4-1/8 x 1-5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # VXC
    • Materials Aluminum Die Cast
    • NEMA Ratings 3
    • With Knockouts Yes
    • Dimensions HxWxD (Inches) 4-1/8 x 4-1/8 x 1-5/8
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Aluminum die cast 4-1/8 x 4-1/8 x 1-5/8 in. junction box with (5) 1/2 in. hubs.
    • 1/2 inch hole thread size
    • Suitable for wet locations
    • Close-up plugs allow Phillips or slotted screwdriver for easy installation
    • Green hex slotted washer head ground screw provided in pre-tapped hole