Thomas and Betts CCT Aluminum Die Cast Device-Mount Weatherproof Toggle Switch Cover | Graybar Store
Thomas and Betts - Aluminum Die Cast Device-Mount Weatherproof Toggle Switch Cover - CCT
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Device-Mount Weatherproof Toggle Switch Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: CCT
    SKU: 88220256
    $7.59
    Checking Pricing
         
    No. of Gangs:1
    Color:Silver
    Opening:Toggle Switch (1)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CCT
    • Color Silver
    • Materials Aluminum Die Cast
    • No. of Gangs 1
    Product Overview:
    1-Gang aluminum die cast device-mount weatherproof toggle switch cover.
    • Raintight when used with appropriate Red Dot covers
    • UL Listed E28688