Thomas and Betts LC-11(DELETE) Aluminum Die Cast Device-Mount Weatherproof Lampholder Cover | Graybar Store
Thomas and Betts - Aluminum Die Cast Device-Mount Weatherproof Lampholder Cover - LC-11(DELETE)
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Device-Mount Weatherproof Lampholder Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: LC-11(DELETE)
    SKU: 88221038
    $5.72
    Checking Pricing
         
    No. of Gangs:1
    Opening:1/2 in. Threaded Hub (1)
    Color:Silver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LC-11(DELETE)
    • Color Silver
    • Materials Aluminum Die Cast
    • No. of Gangs 1
    • Opening 1/2 in. Threaded Hub (1)
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    1-Gang aluminum die cast device-mount weatherproof lampholder cover with (1) 1/2 in. threaded hub.
    • Includes cover and gasket
    • Raintight when used with appropriate Red Dot covers
    • UL Listed E28688