Thomas and Betts Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Silver | Graybar Store
Thomas and Betts - Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Silver
+ / - Hover over image to Zoom
Other Views

    Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Silver

    Manufacturer: Thomas and Betts
         

    Aluminum die cast device-mount weatherproof cover with lift lid.

    • Raintight when used with appropriate Red Dot covers
    • UL Listed E28688
    See More >>
    • Manufacturer Thomas and Betts
    • Brand Red-Dot
    • Materials Aluminum Die Cast
    Select Filter Options Below ( 26 items found )
    Mfg Part #
    SKU
    No. of Gangs
    Mounting Position
    Opening
    Color
    Mounting Type
    Additional Features
    Size
    Packaging
    Material
    Use With
    Price
    2CCD
    88219811
    2
    Vertical or Horizontal
    Duplex Receptacle (2)
    Silver
    Device Mount
    $
    15
    .69
    /
    EA
    88219811
    No. of Gangs
    2
    Mounting Position
    Vertical or Horizontal
    Opening
    Duplex Receptacle (2)
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    $
    15
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2CCS
    88219815
    2
    Vertical or Horizontal
    1.485 in. Dia. Single Receptacle (2)
    Silver
    Device Mount
    $
    19
    .45
    /
    EA
    88219815
    No. of Gangs
    2
    Mounting Position
    Vertical or Horizontal
    Opening
    1.485 in. Dia. Single Receptacle (2)
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    $
    19
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCD
    88220228
    1
    Horizontal
    Duplex Receptacle (1)
    Silver
    Device Mount
    $
    4
    .73
    /
    EA
    88220228
    No. of Gangs
    1
    Mounting Position
    Horizontal
    Opening
    Duplex Receptacle (1)
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    $
    4
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCDV
    88220233
    1
    Vertical
    Duplex Receptacle (1)
    Silver
    Device Mount
    $
    5
    .20
    /
    EA
    88220233
    No. of Gangs
    1
    Mounting Position
    Vertical
    Opening
    Duplex Receptacle (1)
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    $
    5
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCG
    88220237
    1
    Horizontal
    GFCI Receptacle (1)
    Silver
    Device Mount
    $
    7
    .97
    /
    EA
    88220237
    No. of Gangs
    1
    Mounting Position
    Horizontal
    Opening
    GFCI Receptacle (1)
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    $
    7
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCGV
    88220241
    1
    Vertical
    GFCI Receptacle (1)
    Silver
    Device Mount
    $
    7
    .97
    /
    EA
    88220241
    No. of Gangs
    1
    Mounting Position
    Vertical
    Opening
    GFCI Receptacle (1)
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    $
    7
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCSV
    88220252
    1
    Vertical
    1.59 in. Dia. Single Receptacle (1)
    Silver
    Device Mount
    $
    5
    .19
    /
    EA
    88220252
    No. of Gangs
    1
    Mounting Position
    Vertical
    Opening
    1.59 in. Dia. Single Receptacle (1)
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    $
    5
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2CCG
    90059208
    2
    Vertical or Horizontal
    GFCI Receptacle (2)
    Silver
    Device Mount
    $
    23
    .38
    /
    EA
    90059208
    No. of Gangs
    2
    Mounting Position
    Vertical or Horizontal
    Opening
    GFCI Receptacle (2)
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    $
    23
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCS
    88220248
    1
    Horizontal
    1.485 in. Dia Single Receptacle
    Silver
    Device Mount
    $
    5
    .82
    /
    EA
    88220248
    No. of Gangs
    1
    Mounting Position
    Horizontal
    Opening
    1.485 in. Dia Single Receptacle
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    $
    5
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCT-1-20
    88220258
    1
    Vertical
    20A Toggle Switch (1)
    Silver
    Device/Screw Mount
    $
    19
    .62
    /
    EA
    88220258
    No. of Gangs
    1
    Mounting Position
    Vertical
    Opening
    20A Toggle Switch (1)
    Color
    Silver
    Mounting Type
    Device/Screw Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    $
    19
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CFSR-G
    88220267
    1
    Vertical
    GFCI (1)
    Silver
    Box Mount
    $
    14
    .83
    /
    EA
    88220267
    No. of Gangs
    1
    Mounting Position
    Vertical
    Opening
    GFCI (1)
    Color
    Silver
    Mounting Type
    Box Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    $
    14
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCT-1
    88220257
    1
    Vertical
    15A Toggle Switch (1)
    Silver
    Device/Screw Mount
    $
    12
    .35
    /
    EA
    88220257
    No. of Gangs
    1
    Mounting Position
    Vertical
    Opening
    15A Toggle Switch (1)
    Color
    Silver
    Mounting Type
    Device/Screw Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    $
    12
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCSV-TL
    22054607
    1
    Vertical
    1.59 in. Dia. Single Receptacle (1)
    Silver
    Device Mount-Integral Locking Hasp
    $
    8
    .73
    /
    EA
    22054607
    No. of Gangs
    1
    Mounting Position
    Vertical
    Opening
    1.59 in. Dia. Single Receptacle (1)
    Color
    Silver
    Mounting Type
    Device Mount-Integral Locking Hasp
    Additional Features
    Size
    Packaging
    Material
    Use With
    $
    8
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2CCT
    88219827
    2
    Vertical or Horizontal
    Duplex Switch
    Silver
    Device Mount
    $
    23
    .36
    /
    EA
    88219827
    No. of Gangs
    2
    Mounting Position
    Vertical or Horizontal
    Opening
    Duplex Switch
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    $
    23
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCPO
    88220246
    1
    Vertical
    1.59 in. Dia. Single Receptacle (1)
    Silver
    Box Mount Power Outlet Cover with 2.156 in. dia Opening
    $
    18
    .96
    /
    EA
    88220246
    No. of Gangs
    1
    Mounting Position
    Vertical
    Opening
    1.59 in. Dia. Single Receptacle (1)
    Color
    Silver
    Mounting Type
    Box Mount Power Outlet Cover with 2.156 in. dia Opening
    Additional Features
    Size
    Packaging
    Material
    Use With
    $
    18
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2CCTD
    88219829
    2
    Vertical or Horizontal
    Switch/Duplex Receptacle
    Silver
    Device Mount
    $
    24
    .27
    /
    EA
    88219829
    No. of Gangs
    2
    Mounting Position
    Vertical or Horizontal
    Opening
    Switch/Duplex Receptacle
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    $
    24
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCD-FS
    88220230
    1
    Horizontal
    Duplex Receptacle (1)
    Silver
    Box Mount
    $
    11
    .80
    /
    EA
    88220230
    No. of Gangs
    1
    Mounting Position
    Horizontal
    Opening
    Duplex Receptacle (1)
    Color
    Silver
    Mounting Type
    Box Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    $
    11
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCGV-L
    88220244
    1
    Vertical
    GFCI Receptacle (1)
    Silver
    Device Mount with Lock Option
    $
    15
    .91
    /
    EA
    88220244
    No. of Gangs
    1
    Mounting Position
    Vertical
    Opening
    GFCI Receptacle (1)
    Color
    Silver
    Mounting Type
    Device Mount with Lock Option
    Additional Features
    Size
    Packaging
    Material
    Use With
    $
    15
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2CCDG
    90079652
    2
    Vertical or Horizontal
    Duplex Receptacle (1)/GFCI Receptacle (1)
    Silver
    Device Mount
    $
    23
    .07
    /
    EA
    90079652
    No. of Gangs
    2
    Mounting Position
    Vertical or Horizontal
    Opening
    Duplex Receptacle (1)/GFCI Receptacle (1)
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    $
    23
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2CCSG
    88219823
    2
    Vertical or Horizontal
    Single Receptacle (1)/GFCI Receptacle (1)
    Silver
    Device Mount
    $
    27
    .29
    /
    EA
    88219823
    No. of Gangs
    2
    Mounting Position
    Vertical or Horizontal
    Opening
    Single Receptacle (1)/GFCI Receptacle (1)
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    $
    27
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2CCTG
    22039421
    2
    Vertical or Horizontal
    Switch (1)/GFCI Receptacle (1)
    Silver
    Device Mount
    $
    24
    .72
    /
    EA
    22039421
    No. of Gangs
    2
    Mounting Position
    Vertical or Horizontal
    Opening
    Switch (1)/GFCI Receptacle (1)
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    $
    24
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2CCPOX
    25141378
    2
    Horizontal
    2.550 in. Dia. Single Receptacle (1)
    Silver
    Device Mount
    $
    23
    .49
    /
    EA
    25141378
    No. of Gangs
    2
    Mounting Position
    Horizontal
    Opening
    2.550 in. Dia. Single Receptacle (1)
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    $
    23
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2CCSD
    88219819
    2
    (1) Duplex Receptacle; (1) Single Receptacle
    Silver
    Device
    1.485 Dia in; 4-9/16 H x 4-5/8 W in
    1 Each
    Aluminum
    Appropriate Red Dot Covers
    $
    26
    .39
    /
    EA
    88219819
    No. of Gangs
    2
    Mounting Position
    Opening
    (1) Duplex Receptacle; (1) Single Receptacle
    Color
    Silver
    Mounting Type
    Device
    Additional Features
    Size
    1.485 Dia in; 4-9/16 H x 4-5/8 W in
    Packaging
    1 Each
    Material
    Aluminum
    Use With
    Appropriate Red Dot Covers
    $
    26
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2CWPDR
    88219843
    2
    (2) Duplex Receptacles; (2) Spring Doors
    Device
    Clean cover edges provide good gasket sealing
    1 Each
    Aluminum
    Rigid/IMC Conduits
    $
    87
    .76
    /
    EA
    88219843
    No. of Gangs
    2
    Mounting Position
    Opening
    (2) Duplex Receptacles; (2) Spring Doors
    Color
    Mounting Type
    Device
    Additional Features
    Clean cover edges provide good gasket sealing
    Size
    Packaging
    1 Each
    Material
    Aluminum
    Use With
    Rigid/IMC Conduits
    $
    87
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCSSO
    25127884
    1
    Horizontal
    (1) Single Receptacle
    Silver
    Device
    Die cast construction and industrial design combine to produce a rugged protective enclosure for devices
    1.485 in
    25 per Pack
    Aluminum
    $
    15
    .36
    /
    EA
    25127884
    No. of Gangs
    1
    Mounting Position
    Horizontal
    Opening
    (1) Single Receptacle
    Color
    Silver
    Mounting Type
    Device
    Additional Features
    Die cast construction and industrial design combine to produce a rugged protective enclosure for devices
    Size
    1.485 in
    Packaging
    25 per Pack
    Material
    Aluminum
    Use With
    $
    15
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CFSDR
    88220265
    1
    Vertical
    (1) Duplex Receptacle
    Box
    Clean cover edges provide good gasket sealing
    1 Each
    Aluminum
    Rigid/IMC Conduits
    $
    30
    .77
    /
    EA
    88220265
    No. of Gangs
    1
    Mounting Position
    Vertical
    Opening
    (1) Duplex Receptacle
    Color
    Mounting Type
    Box
    Additional Features
    Clean cover edges provide good gasket sealing
    Size
    Packaging
    1 Each
    Material
    Aluminum
    Use With
    Rigid/IMC Conduits
    $
    30
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88219811 SKU, 88219811 ANALYTICS...
    Opening
    Duplex Receptacle (2)
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    Price
    $
    15
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88219815 SKU, 88219815 ANALYTICS...
    Opening
    1.485 in. Dia. Single Receptacle (2)
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    Price
    $
    19
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCD
    88220228 SKU, 88220228 ANALYTICS...
    Opening
    Duplex Receptacle (1)
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    Price
    $
    4
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88220233 SKU, 88220233 ANALYTICS...
    Opening
    Duplex Receptacle (1)
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    Price
    $
    5
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCG
    88220237 SKU, 88220237 ANALYTICS...
    Opening
    GFCI Receptacle (1)
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    Price
    $
    7
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88220241 SKU, 88220241 ANALYTICS...
    Opening
    GFCI Receptacle (1)
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    Price
    $
    7
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88220252 SKU, 88220252 ANALYTICS...
    Opening
    1.59 in. Dia. Single Receptacle (1)
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    Price
    $
    5
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90059208 SKU, 90059208 ANALYTICS...
    Opening
    GFCI Receptacle (2)
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    Price
    $
    23
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CCS
    88220248 SKU, 88220248 ANALYTICS...
    Opening
    1.485 in. Dia Single Receptacle
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    Price
    $
    5
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88220258 SKU, 88220258 ANALYTICS...
    Opening
    20A Toggle Switch (1)
    Color
    Silver
    Mounting Type
    Device/Screw Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    Price
    $
    19
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88220267 SKU, 88220267 ANALYTICS...
    Opening
    GFCI (1)
    Color
    Silver
    Mounting Type
    Box Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    Price
    $
    14
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88220257 SKU, 88220257 ANALYTICS...
    Opening
    15A Toggle Switch (1)
    Color
    Silver
    Mounting Type
    Device/Screw Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    Price
    $
    12
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22054607 SKU, 22054607 ANALYTICS...
    Opening
    1.59 in. Dia. Single Receptacle (1)
    Color
    Silver
    Mounting Type
    Device Mount-Integral Locking Hasp
    Additional Features
    Size
    Packaging
    Material
    Use With
    Price
    $
    8
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88219827 SKU, 88219827 ANALYTICS...
    Opening
    Duplex Switch
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    Price
    $
    23
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88220246 SKU, 88220246 ANALYTICS...
    Opening
    1.59 in. Dia. Single Receptacle (1)
    Color
    Silver
    Mounting Type
    Box Mount Power Outlet Cover with 2.156 in. dia Opening
    Additional Features
    Size
    Packaging
    Material
    Use With
    Price
    $
    18
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88219829 SKU, 88219829 ANALYTICS...
    Opening
    Switch/Duplex Receptacle
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    Price
    $
    24
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88220230 SKU, 88220230 ANALYTICS...
    Opening
    Duplex Receptacle (1)
    Color
    Silver
    Mounting Type
    Box Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    Price
    $
    11
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88220244 SKU, 88220244 ANALYTICS...
    Opening
    GFCI Receptacle (1)
    Color
    Silver
    Mounting Type
    Device Mount with Lock Option
    Additional Features
    Size
    Packaging
    Material
    Use With
    Price
    $
    15
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90079652 SKU, 90079652 ANALYTICS...
    Opening
    Duplex Receptacle (1)/GFCI Receptacle (1)
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    Price
    $
    23
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88219823 SKU, 88219823 ANALYTICS...
    Opening
    Single Receptacle (1)/GFCI Receptacle (1)
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    Price
    $
    27
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22039421 SKU, 22039421 ANALYTICS...
    Opening
    Switch (1)/GFCI Receptacle (1)
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    Price
    $
    24
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25141378 SKU, 25141378 ANALYTICS...
    Opening
    2.550 in. Dia. Single Receptacle (1)
    Color
    Silver
    Mounting Type
    Device Mount
    Additional Features
    Size
    Packaging
    Material
    Use With
    Price
    $
    23
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88219819 SKU, 88219819 ANALYTICS...
    Opening
    (1) Duplex Receptacle; (1) Single Receptacle
    Color
    Silver
    Mounting Type
    Device
    Additional Features
    Size
    1.485 Dia in; 4-9/16 H x 4-5/8 W in
    Packaging
    1 Each
    Material
    Aluminum
    Use With
    Appropriate Red Dot Covers
    Price
    $
    26
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88219843 SKU, 88219843 ANALYTICS...
    Opening
    (2) Duplex Receptacles; (2) Spring Doors
    Color
    Mounting Type
    Device
    Additional Features
    Clean cover edges provide good gasket sealing
    Size
    Packaging
    1 Each
    Material
    Aluminum
    Use With
    Rigid/IMC Conduits
    Price
    $
    87
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25127884 SKU, 25127884 ANALYTICS...
    Opening
    (1) Single Receptacle
    Color
    Silver
    Mounting Type
    Device
    Additional Features
    Die cast construction and industrial design combine to produce a rugged protective enclosure for devices
    Size
    1.485 in
    Packaging
    25 per Pack
    Material
    Aluminum
    Use With
    Price
    $
    15
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88220265 SKU, 88220265 ANALYTICS...
    Opening
    (1) Duplex Receptacle
    Color
    Mounting Type
    Box
    Additional Features
    Clean cover edges provide good gasket sealing
    Size
    Packaging
    1 Each
    Material
    Aluminum
    Use With
    Rigid/IMC Conduits
    Price
    $
    30
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available