Thomas and Betts 2CCG Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Silver | Graybar Store
Thomas and Betts - Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Silver - 2CCG
+ / - Hover over image to Zoom
Other Views

    Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Silver

    Manufacturer: Thomas and Betts
    Manufacturer #: 2CCG
    SKU: 90059208
    $23.38
    Checking Pricing
         
    No. of Gangs:2
    Mounting Position:Vertical or Horizontal
    Opening:GFCI Receptacle (2)
    Color:Silver
    Mounting Type:Device Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2CCG
    • Color Silver
    • Brand Red-Dot
    • Materials Aluminum Die Cast
    • Mounting Position Vertical or Horizontal
    Product Overview:
    2-Gang aluminum die cast vertical or horizontal device-mount weatherproof cover for (2) GFCI receptacles.
    • Raintight when used with appropriate Red Dot covers
    • UL Listed E28688