Thomas and Betts CCB Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Blank, 1-Gang, Device Mount | Graybar Store
Thomas and Betts - Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Blank, 1-Gang, Device Mount - CCB
+ / - Hover over image to Zoom
Other Views

    Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Blank, 1-Gang, Device Mount

    Manufacturer: Thomas and Betts
    Manufacturer #: CCB
    SKU: 88220226
    $1.42
    Checking Pricing
         
    Color:Silver
    Opening:Blank
    Mounting Position:Vertical or Horizontal
    No. of Gangs:1
    Mounting Type:Device Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CCB
    • Color Silver
    • Brand Red-Dot
    • Materials Aluminum Die Cast
    • Mounting Position Vertical or Horizontal
    Product Overview:
    1-Gang aluminum die cast vertical or horizontal device-mount weatherproof blank cover.
    • Raintight when used with appropriate Red Dot covers
    • UL Listed E28688