Thomas and Betts 2CCB Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Blank, 2-Gang, Device Mount | Graybar Store
Thomas and Betts - Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Blank, 2-Gang, Device Mount - 2CCB
+ / - Hover over image to Zoom
Other Views

    Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Blank, 2-Gang, Device Mount

    Manufacturer: Thomas and Betts
    Manufacturer #: 2CCB
    SKU: 88219809
    $2.96
    Checking Pricing
         
    Color:Silver
    Opening:Blank
    Mounting Position:Vertical or Horizontal
    No. of Gangs:2
    Mounting Type:Device Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2CCB
    • Color Silver
    • Brand Red-Dot
    • Materials Aluminum Die Cast
    • Mounting Position Vertical or Horizontal
    Product Overview:
    Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Blank
    • Raintight when used with appropriate Red Dot covers
    • UL Listed E28688