Raco 5175-0 Aluminum Die Cast Device-Mount Weatherproof Cover | Graybar Store
Raco - Aluminum Die Cast Device-Mount Weatherproof Cover - 5175-0
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Device-Mount Weatherproof Cover

    Manufacturer: Raco
    Manufacturer #: 5175-0
    SKU: 88218577
    $8.67
    Checking Pricing
         
    No. of Gangs:2-Gang
    Opening:Blank
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5175-0
    • Color Grey
    • Materials Aluminum Die Cast
    • No. of Gangs 2-Gang
    • Opening Blank
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    2-Gang aluminum die cast device-mount weatherproof blank cover.
    • For use whenever weatherproof protection is required for a multi-gang box
    • Includes installation hardware, gasket and multi-lingual instructions