Hubbell Wiring Device - Kellems HBL5205WO Aluminum Die Cast Device-Mount Weatherproof Cover | Graybar Store
Hubbell Wiring Device - Kellems - Aluminum Die Cast Device-Mount Weatherproof Cover - HBL5205WO
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Device-Mount Weatherproof Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5205WO
    SKU: 88127027
    $55.49
    Checking Pricing
         
    No. of Gangs:1-Gang
    Opening:Duplex Receptacle (1)
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5205WO
    • Color Grey
    • Materials Aluminum Die Cast
    • No. of Gangs 1-Gang
    Product Overview:
    1-Gang aluminum die cast device-mount weatherproof cover for (1) duplex receptacle.
    • For duplex receptacles
    • Standard box mounting-horizontal
    • Operating temperature: -40° C to 85° C
    • Cover dimensions: 4.56 x 2.84 inches
    • Includes (4) # 6-32 x 1/2 inch stainless steel screws
    • UL standard 514D