Thomas and Betts CCD-FS Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Silver | Graybar Store
Thomas and Betts - Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Silver - CCD-FS
+ / - Hover over image to Zoom
Other Views

    Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Silver

    Manufacturer: Thomas and Betts
    Manufacturer #: CCD-FS
    SKU: 88220230
    $11.80
    Checking Pricing
         
    No. of Gangs:1
    Mounting Position:Horizontal
    Opening:Duplex Receptacle (1)
    Color:Silver
    Mounting Type:Box Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CCD-FS
    • Color Silver
    • Brand Red-Dot
    • Materials Aluminum Die Cast
    • Mounting Position Horizontal
    • Mounting Type Box Mount
    • No. of Gangs 1
    • Opening Duplex Receptacle (1)
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    1-Gang aluminum die cast horizontal box-mount weatherproof cover for (1) duplex receptacle.
    • Raintight when used with appropriate Red Dot covers
    • UL Listed E28688