Electri-Flex ALT-15-GRY-1-1/2-CUT REEL Electri-Flex Liquatite ALT Series Liquid Tight Conduit- Cut Reel | Graybar Store
Electri-Flex - Electri-Flex Liquatite ALT Series Liquid Tight Conduit- Cut Reel - ALT-15-GRY-1-1/2-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Electri-Flex Liquatite ALT Series Liquid Tight Conduit- Cut Reel

    Manufacturer: Electri-Flex
    Manufacturer #: ALT-15-GRY-1-1/2-CUT REEL
    SKU: 25570922
    Price pending
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Coil/Reel Length (Feet):150 ft
    Put-Up:Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # ALT-15-GRY-1-1/2-CUT REEL
    • Type ALT
    • Coil/Reel Length (Feet) 150 ft
    • Materials Aluminum
    • Put-Up Reel
    • Temperature Rating -20 to 80 â°C
    • Trade Size (Inches) 1-1/2 in.
    • Country of Origin US - USA
    Product Overview:
    liquatite® Aluminum Conduit, Aluminum, Reel, Trade Size (Inches): 1-1/2 in