Electri-Flex ABR-10-3/8-1000FT ABR Flexible Conduit | Graybar Store
Electri-Flex - ABR Flexible Conduit - ABR-10-3/8-1000FT
+ / - Hover over image to Zoom
Other Views

    ABR Flexible Conduit

    Manufacturer: Electri-Flex
    Manufacturer #: ABR-10-3/8-1000FT
    SKU: 25154933
    $570.10
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    Coil/Reel Length (Feet):1000 ft
    Put-Up:Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # ABR-10-3/8-1000FT
    • Coil/Reel Length (Feet) 1000 ft
    • Materials Aluminumâ Alloy
    • Put-Up Reel
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    liquatite® Aluminum Conduit, Aluminum Alloy, Reel, Trade Size (Inches): 3/8 in