Encore Wire XHHW-AL-3/0-STR-YEL-ENW-CUT REEL SuperSlick Elite® XHHW Building Wire, Aluminum Conductor, Stranded, Cut Reel, Yellow, 3/0 AWG | Graybar Store
Encore Wire - SuperSlick Elite® XHHW Building Wire, Aluminum Conductor, Stranded, Cut Reel, Yellow, 3/0 AWG - XHHW-AL-3/0-STR-YEL-ENW-CUT REEL
+ / - Hover over image to Zoom
Other Views

    SuperSlick Elite® XHHW Building Wire, Aluminum Conductor, Stranded, Cut Reel, Yellow, 3/0 AWG

    Manufacturer: Encore Wire
    Manufacturer #: XHHW-AL-3/0-STR-YEL-ENW-CUT REEL
    SKU: 25759913
    $0.78
    Checking Pricing
         
    Color:Yellow
    Conductor Material:Aluminum
    Conductor Size:3/0 AWG
    No. of Conductors:15
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Encore Wire
    • Manufacturer # XHHW-AL-3/0-STR-YEL-ENW-CUT REEL
    • Color Yellow
    • No. of Conductors 15
    • Wire Type XHHW-2
    • Conductor Material Aluminum
    • Conductor Size 3/0 AWG
    • Solid/Stranded Stranded
    • Country of Origin US - USA
    Product Overview:
    SUPERSLICK ELITE® Aluminum Conductor, Yellow, Conductor Size: 3/0 AWG, Solid/Stranded: Stranded, Wire Type: XHHW-2, No. of Conductors: 15