Encore Wire XHHW-AL-400MCM-BLK-ENW-CUT REEL SuperSlick Elite® XHHW Building Wire, Aluminum Conductor, Stranded, Cut Reel, Black, 400 MCM | Graybar Store
Encore Wire - SuperSlick Elite® XHHW Building Wire, Aluminum Conductor, Stranded, Cut Reel, Black, 400 MCM - XHHW-AL-400MCM-BLK-ENW-CUT REEL
+ / - Hover over image to Zoom
Other Views

    SuperSlick Elite® XHHW Building Wire, Aluminum Conductor, Stranded, Cut Reel, Black, 400 MCM

    Manufacturer: Encore Wire
    Manufacturer #: XHHW-AL-400MCM-BLK-ENW-CUT REEL
    SKU: 25759887
    $1.74
    Checking Pricing
         
    Color:Black
    Conductor Material:Aluminum
    Conductor Size:400 MCM
    No. of Conductors:27
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Encore Wire
    • Manufacturer # XHHW-AL-400MCM-BLK-ENW-CUT REEL
    • Color Black
    • No. of Conductors 27
    • Wire Type XHHW-2
    • Conductor Material Aluminum
    • Conductor Size 400 MCM
    • Solid/Stranded Stranded
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    SUPERSLICK ELITE® Aluminum Conductor, Black, Conductor Size: 400 MCM, Solid/Stranded: Stranded, Wire Type: XHHW-2, No. of Conductors: 27