Burndy YS36A1 Aluminum Compression Splice | Graybar Store
Burndy - Aluminum Compression Splice - YS36A1
+ / - Hover over image to Zoom
Other Views

    Aluminum Compression Splice

    Manufacturer: Burndy
    Manufacturer #: YS36A1
    SKU: 88049169
    $75.69
    Checking Pricing
         
    Wire Size:600 kcmil
    Color Code:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YS36A1
    • Color Code Black
    • Finish Electro Tin Plated
    • Wire Size 600 kcmil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylink™ Aluminum Compression Splice, Wire Size: 600 kcmil, Color Code: Black, Finish: Electro Tin-Plated