NSI Industries PTO-4/0 Aluminum Compression Pin Terminal | Graybar Store
NSI Industries - Aluminum Compression Pin Terminal - PTO-4/0
+ / - Hover over image to Zoom
Other Views

    Aluminum Compression Pin Terminal

    Manufacturer: NSI Industries
    Manufacturer #: PTO-4/0
    SKU: 25071253
    $31.91
    Checking Pricing
         
    Wire Size:2/0 to 4/0 AWG
    Material:Aluminum
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # PTO-4/0
    • Color White
    • Wire Size 2/0 to 4/0 AWG
    • Material Aluminum
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Aluminum compression pin terminal for 4/0 AWG wire and 2/0 AWG solid pin
    Pin terminal is offset for use in tight spaces and for ease of installation in side-by-side terminations.
    • Solid pin is aluminum
    • Tin-plated
    • Pre-filled with oxide inhibitor
    • Cover provided for quick insulation
    • Rated at 600V