NSI Industries ASC1/0T Aluminum Compression | Graybar Store
NSI Industries - Aluminum Compression - ASC1/0T
+ / - Hover over image to Zoom
Other Views

    Aluminum Compression

    Manufacturer: NSI Industries
    Manufacturer #: ASC1/0T
    SKU: 98407008
    $20.98
    Checking Pricing
         
    Wire Size:1/0 AWG
    Color Code:Tan
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # ASC1/0T
    • Color Code Tan
    • Finish Tin Plated
    • Wire Size 1/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    ASC-T Aluminum Compression, Wire Size: 1/0 AWG, Color Code: Tan, Finish: Tin-Plated