Federal Signal WB Aluminum Cast Gasketed Weatherproof Back Box | Graybar Store
Federal Signal - Aluminum Cast Gasketed Weatherproof Back Box - WB
+ / - Hover over image to Zoom
Other Views

    Aluminum Cast Gasketed Weatherproof Back Box

    Manufacturer: Federal Signal
    Manufacturer #: WB
    SKU: 88095869
    $49.69
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):2-7/16 in.
    No. of Hubs:4
    Hub Size (Inches):1/2 (2), 3/4 (2)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # WB
    • Box Depth (Inches) 2-7/16 in.
    • Hub Size (Inches) 1/2 (2), 3/4 (2)
    • Materials Aluminum Cast
    • No. of Gangs 1-Gang
    • No. of Hubs 4
    • Country of Origin US - USA
    Product Overview:
    1-Gang gasketed 2-7/16 in. deep weatherproof back box with (2) 1/2 in. and (2) 3/4 in. hubs.
    • Use with 4 or 6 inch vibrating bells and horns
    • 2 inch deep mounting lugs on 4-1/2 in. centers
    • Tapped for 1/2 or 3/4 in. conduit