Mulberry 30283 Aluminum Blank Weatherproof Cover | Graybar Store
Mulberry - Aluminum Blank Weatherproof Cover - 30283
+ / - Hover over image to Zoom
Other Views

    Aluminum Blank Weatherproof Cover

    Manufacturer: Mulberry
    Manufacturer #: 30283
    SKU: 88181760
    $4.33
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:Grey
    Opening:Blank
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 30283
    • Color Grey
    • Materials 0.040 in. Aluminum
    • No. of Gangs 2-Gang
    • Opening Blank
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-Gang aluminum weatherproof blank cover.
    • Flat
    • Vertical mount
    • For use in environmental conditions and wet locations
    • Includes (2) stainless steel screws and gasket
    • UL Listed