Mulberry 30278 Aluminum Blank Weatherproof Cover | Graybar Store
Mulberry - Aluminum Blank Weatherproof Cover - 30278
+ / - Hover over image to Zoom
Other Views

    Aluminum Blank Weatherproof Cover

    Manufacturer: Mulberry
    Manufacturer #: 30278
    SKU: 88181757
    $2.18
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:Grey
    Opening:Blank
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 30278
    • Color Grey
    • Materials 0.040 in. Aluminum
    • No. of Gangs 1-Gang
    • Opening Blank
    • SAP Material Type ZSTD
    Product Overview:
    1-Gang aluminum weatherproof blank cover.
    • Flat
    • Vertical mount
    • For use in environmental conditions and wet locations
    • Includes (2) stainless steel screws and gasket
    • UL Listed