Belden BHRR194 Aluminum 2-Post Knockdown Distribution Rack | Graybar Store
Belden - Aluminum 2-Post Knockdown Distribution Rack - BHRR194
+ / - Hover over image to Zoom
Other Views

    Aluminum 2-Post Knockdown Distribution Rack

    Manufacturer: Belden
    Manufacturer #: BHRR194
    SKU: 25095771
    $264.20
    Checking Pricing
         
    Color:Black
    Width (Inches):19 in.
    Height (Inches):84 in.
    Rack Units:45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # BHRR194
    • Color Black
    • Rack Units 45
    • Height (Inches) 84 in.
    • Width (Inches) 19 in.
    Product Overview:
    Black aluminum two post knockdown distribution rack is 19 W x 84 inch H, 45 RU. Rack has #12-24 tapped mountig holes. Rack has 1200 pound load capacity.