Unistrut Aluminum 2-Piece Rigid/IMC Conduit Clamp | Graybar Store
Unistrut - Aluminum 2-Piece Rigid/IMC Conduit Clamp
+ / - Hover over image to Zoom
Other Views

    Aluminum 2-Piece Rigid/IMC Conduit Clamp

    Manufacturer: Unistrut
         

    Rigid/IMC 2 piece clamp used to support or secure Rigid/IMC conduit to mounting surface.

    • Manufacturer Unistrut
    • Conduit Type Copper; Steel
    • Materials Steel
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Additional Features
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Fitting Type
    Price
    P1112 AL
    90085866
    3/4 in.
    $
    2
    .23
    /
    EA
    90085866
    Trade Size (Inches)
    3/4 in.
    Additional Features
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Fitting Type
    $
    2
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1119 AL
    90085875
    3 in.
    $
    4
    .08
    /
    EA
    90085875
    Trade Size (Inches)
    3 in.
    Additional Features
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Fitting Type
    $
    4
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1117 AL
    92036764
    2 in.
    $
    3
    .68
    /
    EA
    92036764
    Trade Size (Inches)
    2 in.
    Additional Features
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Fitting Type
    $
    3
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1114 AL
    90085869
    1-1/4 in.
    $
    2
    .52
    /
    EA
    90085869
    Trade Size (Inches)
    1-1/4 in.
    Additional Features
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Fitting Type
    $
    2
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1121 AL
    92140926
    4 in.
    $
    8
    .52
    /
    EA
    92140926
    Trade Size (Inches)
    4 in.
    Additional Features
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Fitting Type
    $
    8
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1111 AL
    92036762
    1/2 in.
    $
    1
    .76
    /
    EA
    92036762
    Trade Size (Inches)
    1/2 in.
    Additional Features
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Fitting Type
    $
    1
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1115 AL
    92036763
    1-1/2 in.
    $
    3
    .66
    /
    EA
    92036763
    Trade Size (Inches)
    1-1/2 in.
    Additional Features
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Fitting Type
    $
    3
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1113 AL
    91014952
    1 in.
    $
    23
    .53
    10 Ea
    /
    Package
    91014952
    Trade Size (Inches)
    1 in.
    Additional Features
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Fitting Type
    $
    23
    .53
    10 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1118 AL
    92140925
    2-1/2 in.
    $
    3
    .98
    /
    EA
    92140925
    Trade Size (Inches)
    2-1/2 in.
    Additional Features
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Fitting Type
    $
    3
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90085866 SKU, 90085866 ANALYTICS...
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Fitting Type
    Price
    $
    2
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90085875 SKU, 90085875 ANALYTICS...
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Fitting Type
    Price
    $
    4
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92036764 SKU, 92036764 ANALYTICS...
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Fitting Type
    Price
    $
    3
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90085869 SKU, 90085869 ANALYTICS...
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Fitting Type
    Price
    $
    2
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92140926 SKU, 92140926 ANALYTICS...
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Fitting Type
    Price
    $
    8
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92036762 SKU, 92036762 ANALYTICS...
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Fitting Type
    Price
    $
    1
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92036763 SKU, 92036763 ANALYTICS...
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Fitting Type
    Price
    $
    3
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91014952 SKU, 91014952 ANALYTICS...
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Fitting Type
    Price
    $
    23
    .53
    10 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92140925 SKU, 92140925 ANALYTICS...
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Fitting Type
    Price
    $
    3
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available