Wiremold (Legrand) 1126A-3/4 Aluminum 2 in. IPS to 3/4 in. Adapter | Graybar Store
Wiremold (Legrand) - Aluminum 2 in. IPS to 3/4 in. Adapter - 1126A-3/4
+ / - Hover over image to Zoom
Other Views

    Aluminum 2 in. IPS to 3/4 in. Adapter

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 1126A-3/4
    SKU: 88279954
    $9.52
    Checking Pricing
         
    Material Finish:Aluminum
    Size:2 in. IPS to 3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 1126A-3/4
    • Size 2 in. IPS to 3/4 in.
    • Material Finish Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aluminum 3/4 in. adapter for 2 in. IPS presets or afterset inserts.
    • Application: commercial and office
    • Color: Silver
    • Screw on mounting
    • Not assembled
    • cULus Listed Underfloor Raceway Fittings: File E11912
    • Guide RQKX Meets Articles 390 of NEC