Leviton 83014 Aluminum 1 Gang Box Mount Blank Wallplate | Graybar Store
Leviton - Aluminum 1 Gang Box Mount Blank Wallplate - 83014
+ / - Hover over image to Zoom
Other Views

    Aluminum 1 Gang Box Mount Blank Wallplate

    Manufacturer: Leviton
    Manufacturer #: 83014
    SKU: 88158328
    $2.99
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 83014
    • Material Finish Aluminum
    • Materials Aluminum
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Aluminum box mount single gang blank wallplate.
    Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily.