Altronix RB1224 Altronix Relay Module, 5 Amp | Graybar Store
Altronix - Altronix Relay Module, 5 Amp - RB1224
+ / - Hover over image to Zoom
Other Views

    Altronix Relay Module, 5 Amp

    Manufacturer: Altronix
    Manufacturer #: RB1224
    SKU: 22119502
    $16.66
    Checking Pricing
         
    Voltage (Volts):12/24 VDC
    Amps:5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # RB1224
    • Voltage (Volts) 12/24 VDC
    • Amps 5 A
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Relay Module - 12 V DC or 24 V DC operation, 75mA current draw, DPDT contacts rated at 5 amp/ 220V AC or 28 V DC.