Altronix ALTV1224DC Altronix Proprietary Power Supply, 8 Port | Graybar Store
Altronix - Altronix Proprietary Power Supply, 8 Port - ALTV1224DC
+ / - Hover over image to Zoom
Other Views

    Altronix Proprietary Power Supply, 8 Port

    Manufacturer: Altronix
    Manufacturer #: ALTV1224DC
    SKU: 22119332
    $158.30
    Checking Pricing
         
    Output Voltage:12/24V DC
    No. of Outlets:8
    Amps:4 A
    Input Voltage:115V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # ALTV1224DC
    • Amps 4 A
    • Input Voltage 115V AC
    • No. of Outlets 8
    • Output Voltage 12/24V DC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8 Output CCTV Power Supply - 12 V DC or 24 V DC at 4 amp, fused outputs, encl. 15.5 in. H x 12 in. W x 4.5 in. D, 115 V AC input.