Altronix PD8 Altronix Power Distribution Module | Graybar Store
Altronix - Altronix Power Distribution Module - PD8
+ / - Hover over image to Zoom
Other Views

    Altronix Power Distribution Module

    Manufacturer: Altronix
    Manufacturer #: PD8
    SKU: 22119470
    $37.17
    Checking Pricing
         
    Voltage (Volts):28V
    No. of Outlets:8
    Amps:3.5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # PD8
    • Voltage (Volts) 28V
    • Amps 3.5 A
    • No. of Outlets 8
    • Country of Origin US - USA
    Product Overview:
    8 Output Power Distribution Module - Converts AC or DC power input (28 volts at 14 amp max.) into eight (8) fused power outputs.