Altronix TP1640 Altronix Plug-In Transformer, 40VA | Graybar Store
Altronix - Altronix Plug-In Transformer, 40VA - TP1640
+ / - Hover over image to Zoom
Other Views

    Altronix Plug-In Transformer, 40VA

    Manufacturer: Altronix
    Manufacturer #: TP1640
    SKU: 22119582
    $17.80
    Checking Pricing
         
    Input Voltage:115
    Output Voltage:16
    VA Rating:40
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # TP1640
    • Input Voltage 115
    • Output Voltage 16
    • VA Rating 40
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Plug-in transformer - 16V AC / 40 V A, 115 V AC input, UL Listed