Altronix TP2420 Altronix Plug-In Transformer, 20VA | Graybar Store
Altronix - Altronix Plug-In Transformer, 20VA - TP2420
+ / - Hover over image to Zoom
Other Views

    Altronix Plug-In Transformer, 20VA

    Manufacturer: Altronix
    Manufacturer #: TP2420
    SKU: 22119584
    $13.72
    Checking Pricing
         
    Input Voltage:115
    Output Voltage:24
    VA Rating:20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # TP2420
    • Input Voltage 115
    • Output Voltage 24
    • VA Rating 20
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Plug-in transformer - 24 V AC / 20 V A, 115 V AC input, UL Listed.