Square D (Schneider Electric) ATV71HU22N4 Altivar 71H 5.8A 3-Phase Speed Drive | Graybar Store
Square D (Schneider Electric) - Altivar 71H 5.8A 3-Phase Speed Drive - ATV71HU22N4
+ / - Hover over image to Zoom
Other Views

    Altivar 71H 5.8A 3-Phase Speed Drive

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV71HU22N4
    SKU: 25041010
    $1,631.15
    Checking Pricing
         
    Voltage Rating:400-480 Vac
    Output Amperage:5.8
    3-Phase HP Rating (Max.):3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV71HU22N4
    • 3-Phase HP Rating (Max.) 3
    • Output Amperage 5.8
    • Voltage Rating 400-480 Vac
    Product Overview:
    Altivar 71H series 5.8A variable speed drive with 3 HP max. 3-phase for heavy duty industry applications.
    • Constant torque
    • LCD keypad