Square D (Schneider Electric) ATV71HU55N4 Altivar 71H 14.3A 3-Phase Speed Drive | Graybar Store
Square D (Schneider Electric) - Altivar 71H 14.3A 3-Phase Speed Drive - ATV71HU55N4
+ / - Hover over image to Zoom
Other Views

    Altivar 71H 14.3A 3-Phase Speed Drive

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV71HU55N4
    SKU: 25041013
    $2,525.40
    Checking Pricing
         
    Voltage Rating:400-480 Vac
    Output Amperage:14.3
    3-Phase HP Rating (Max.):7 1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV71HU55N4
    • 3-Phase HP Rating (Max.) 7 1/2
    • Output Amperage 14.3
    • Voltage Rating 400-480 Vac
    Product Overview:
    Altivar 71H series 14.3A variable speed drive with 7-1/2 HP max. 3-phase for heavy duty industry applications.
    • Constant torque
    • LCD keypad