Square D (Schneider Electric) ATV630D45N4 Altivar 630 88A Variable Speed Drives | Graybar Store
Square D (Schneider Electric) - Altivar 630 88A Variable Speed Drives - ATV630D45N4
+ / - Hover over image to Zoom
Other Views

    Altivar 630 88A Variable Speed Drives

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV630D45N4
    SKU: 25684107
    $5,610.52
    Checking Pricing
         
    Voltage Rating:380-480 Vac
    Output Amperage:88
    3-Phase HP Rating (Max.):60
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV630D45N4
    • 3-Phase HP Rating (Max.) 60
    • Output Amperage 88
    • Voltage Rating 380-480 Vac
    Product Overview:
    Altivar 630D series 88A variable speed drive with 60 HP max. 3-phase for variable torque applications.
    • IP21 open-style enclosure
    • THDI≤ 44% at 100% load
    • Drives with integrated category C2 or C3 EMC filter