Square D (Schneider Electric) ATV630D18M3 Altivar 630 78.4A Variable Speed Drives | Graybar Store
Square D (Schneider Electric) - Altivar 630 78.4A Variable Speed Drives - ATV630D18M3
+ / - Hover over image to Zoom
Other Views

    Altivar 630 78.4A Variable Speed Drives

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV630D18M3
    SKU: 25684097
    $3,171.69
    Checking Pricing
         
    Voltage Rating:200-240 Vac
    Output Amperage:78.4
    3-Phase HP Rating (Max.):25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV630D18M3
    • 3-Phase HP Rating (Max.) 25
    • Output Amperage 78.4
    • Voltage Rating 200-240 Vac
    Product Overview:
    Altivar 630D series 78.4A variable speed drive with 25 HP max. 3-phase for variable torque applications.
    • IP21 open-style enclosure
    • THDI≤ 44% at 100% load