Square D (Schneider Electric) ATV61HD22N4 Altivar 61 48A 3-Phase AC Drive | Graybar Store
Square D (Schneider Electric) - Altivar 61 48A 3-Phase AC Drive - ATV61HD22N4
+ / - Hover over image to Zoom
Other Views

    Altivar 61 48A 3-Phase AC Drive

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV61HD22N4
    SKU: 25074659
    $4,213.88
    Checking Pricing
         
    Voltage Rating:400-480 Vac
    Output Amperage:48
    3-Phase HP Rating (Max.):30
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV61HD22N4
    • 3-Phase HP Rating (Max.) 30
    • Output Amperage 48
    • Voltage Rating 400-480 Vac
    Product Overview:
    Altivar 61H series 48A AC drive with 30 HP max. 3-phase for variable torque applications.
    • With LCD keypad
    • IP20 open-style enclosure