Square D (Schneider Electric) Altivar 32 Series AC Drive, 3-Phase, Asynchrounous/Synchrounous Motors | Graybar Store
Square D (Schneider Electric) - Altivar 32 Series AC Drive, 3-Phase, Asynchrounous/Synchrounous Motors
+ / - Hover over image to Zoom
Other Views

    Altivar 32 Series AC Drive, 3-Phase, Asynchrounous/Synchrounous Motors

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    3-Phase HP Rating (Max.)
    Output Amperage
    Use With
    Voltage Rating
    Price
    ATV32HU15N4
    25312087
    1.5 hp
    4.1 A
    Altivar 32; Asynchronous Motors; Synchronous Motors
    380 to 500 V
    $
    811
    .61
    /
    EA
    25312087
    3-Phase HP Rating (Max.)
    1.5 hp
    Output Amperage
    4.1 A
    Use With
    Altivar 32; Asynchronous Motors; Synchronous Motors
    Voltage Rating
    380 to 500 V
    $
    811
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ATV32HU11N4
    25312086
    3 A
    Altivar 32; Asynchronous Motors; Synchronous Motors
    380 to 500 V
    $
    893
    .46
    /
    EA
    25312086
    3-Phase HP Rating (Max.)
    Output Amperage
    3 A
    Use With
    Altivar 32; Asynchronous Motors; Synchronous Motors
    Voltage Rating
    380 to 500 V
    $
    893
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25312087 SKU, 25312087 ANALYTICS...
    Use With
    Altivar 32; Asynchronous Motors; Synchronous Motors
    Voltage Rating
    380 to 500 V
    Price
    $
    811
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25312086 SKU, 25312086 ANALYTICS...
    Use With
    Altivar 32; Asynchronous Motors; Synchronous Motors
    Voltage Rating
    380 to 500 V
    Price
    $
    893
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available