Square D (Schneider Electric) ATV312H075M2 Altivar 312H Single-Phase 4.6A Series Drive | Graybar Store
Square D (Schneider Electric) - Altivar 312H Single-Phase 4.6A Series Drive - ATV312H075M2
+ / - Hover over image to Zoom
Other Views

    Altivar 312H Single-Phase 4.6A Series Drive

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV312H075M2
    SKU: 25257672
    $498.23
    Checking Pricing
         
    Voltage Rating:208-230 Vac
    Output Amperage:4.6
    Single-Phase HP Rating (Max.):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV312H075M2
    • Output Amperage 4.6
    • Single-Phase HP Rating (Max.) 1
    • Voltage Rating 208-230 Vac
    Product Overview:
    Altivar 312H series 4.6A drive with 1 HP max. single-phase for variable torque pump and fan applications.
    • IP20 open-style enclosure
    • 3 Phase