Square D (Schneider Electric) ATV312HU40S6 Altivar 312H 3-Phase 6.1A Series Drive | Graybar Store
Square D (Schneider Electric) - Altivar 312H 3-Phase 6.1A Series Drive - ATV312HU40S6
+ / - Hover over image to Zoom
Other Views

    Altivar 312H 3-Phase 6.1A Series Drive

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV312HU40S6
    SKU: 25309898
    $1,178.92
    Checking Pricing
         
    Voltage Rating:575-600 Vac
    Output Amperage:6.1
    3-Phase HP Rating (Max.):5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV312HU40S6
    • 3-Phase HP Rating (Max.) 5
    • Output Amperage 6.1
    • Voltage Rating 575-600 Vac
    Product Overview:
    Altivar 312H series 6.1A drive with 5 HP max. 3-phase for variable torque pump and fan applications.
    • IP20 open-style enclosure
    • 3 Phase