Square D (Schneider Electric) ATV312HU55M3 Altivar 312H 3-Phase 27.5A Series Drive | Graybar Store
Square D (Schneider Electric) - Altivar 312H 3-Phase 27.5A Series Drive - ATV312HU55M3
+ / - Hover over image to Zoom
Other Views

    Altivar 312H 3-Phase 27.5A Series Drive

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV312HU55M3
    SKU: 25269583
    $1,251.39
    Checking Pricing
         
    Voltage Rating:208-230 Vac
    Output Amperage:27.5
    3-Phase HP Rating (Max.):7 1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV312HU55M3
    • 3-Phase HP Rating (Max.) 7 1/2
    • Output Amperage 27.5
    • Voltage Rating 208-230 Vac
    Product Overview:
    Altivar 312H series 27.5A drive with 7-1/2 HP max. 3-phase for variable torque pump and fan applications.
    • IP20 open-style enclosure
    • 3 Phase