Square D (Schneider Electric) ATV312H055N4 Altivar 312H 3-Phase 1.9A Series Drive | Graybar Store
Square D (Schneider Electric) - Altivar 312H 3-Phase 1.9A Series Drive - ATV312H055N4
+ / - Hover over image to Zoom
Other Views

    Altivar 312H 3-Phase 1.9A Series Drive

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV312H055N4
    SKU: 25252335
    $583.64
    Checking Pricing
         
    Voltage Rating:400-480 Vac
    Output Amperage:1.9
    3-Phase HP Rating (Max.):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV312H055N4
    • 3-Phase HP Rating (Max.) 3/4
    • Output Amperage 1.9
    • Voltage Rating 400-480 Vac
    Product Overview:
    Altivar 312H series 1.9A drive with 1/2 HP max. 3-phase for variable torque pump and fan applications.
    • IP20 open-style enclosure
    • 3 Phase