Square D (Schneider Electric) ATV212HD45N4 Altivar 212H 94A Series Drive | Graybar Store
Square D (Schneider Electric) - Altivar 212H 94A Series Drive - ATV212HD45N4
+ / - Hover over image to Zoom
Other Views

    Altivar 212H 94A Series Drive

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV212HD45N4
    SKU: 25411091
    $4,023.91
    Checking Pricing
         
    Voltage Rating:380-480 Vac
    Output Amperage:94
    3-Phase HP Rating (Max.):60
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV212HD45N4
    • 3-Phase HP Rating (Max.) 60
    • Output Amperage 94
    • Voltage Rating 380-480 Vac
    Product Overview:
    Altivar 212H series 94A drive with 60 max. HP 3-phase for variable torque pump and fan applications.
    • IP20 open-style enclosure
    • 3 Phase
    • Includes: 3 logic inputs, 2 analog inputs, 1 analog output and 2 relay outputs