Chatsworth 31472-112 Alternate Space Cable Runway | Graybar Store
Chatsworth - Alternate Space Cable Runway - 31472-112
+ / - Hover over image to Zoom
Other Views

    Alternate Space Cable Runway

    Manufacturer: Chatsworth
    Manufacturer #: 31472-112
    SKU: 99871731
    $162.91
    Checking Pricing
         
    Length:8.73 ft.
    Use With:4 to 6 in Wide Runway
    Width (Inches):6
    Packaging:1
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 31472-112
    • Color Grey
    • Length 8.73 ft.
    • Materials Steel
    • Width (Inches) 6
    • Packaging 1
    • Use With 4 to 6 in Wide Runway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CPI® Alternate Space Cable Runway, Gray, Width (Inches): 6 in, Length: 8.73 ft, Steel, Packing Quantity: 1