Alpha Technologies 181-025-10 Alpha Technologies UPS Battery, 12 V | Graybar Store
Alpha Technologies - Alpha Technologies UPS Battery, 12 V - 181-025-10
+ / - Hover over image to Zoom
Other Views

    Alpha Technologies UPS Battery, 12 V

    Manufacturer: Alpha Technologies
    Manufacturer #: 181-025-10
    SKU: 22108476
    $80.20
    Checking Pricing
         
    Voltage (Volts):12 V
    Capacity:Capacity 18 aH
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Alpha Technologies
    • Manufacturer # 181-025-10
    • Voltage (Volts) 12 V
    • Capacity Capacity 18 aH
    • SAP Material Type ZSTD
    Product Overview:
    ALPHA 181-025-10 Battery, 12V, 17Ah, Standard Life General Purpose VRLA (AGM), Top Terminal.