Allied Tube and Conduit PS 146 3/8x10 EG Threaded Rod, Electrogalvanized Steel, 3/8 16 x 10 ft. | Graybar Store
Allied Tube and Conduit - Threaded Rod, Electrogalvanized Steel, 3/8 16 x 10 ft. - PS 146 3/8x10 EG
+ / - Hover over image to Zoom
Other Views

    Threaded Rod, Electrogalvanized Steel, 3/8 16 x 10 ft.

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 146 3/8x10 EG
    SKU: 88304571
    $7.19
    Checking Pricing
         
    Length:10 ft.
    Thread Size:3/8-16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 146 3/8x10 EG
    • Type Threaded Rod
    • Length 10 ft.
    • Materials Electroplated Steel
    • Thread Size 3/8-16
    Product Overview:
    Electrogalvanized steel 3/8 16 in. x 10 ft. continuous threaded rod with a load rating of 610 lb.
    Threaded rod is used in a variety of applications such as suspending fixtures, strut or conduit. May be cut to desired length.