Allied Tube and Conduit PS 146 1/4x10 EG Threaded Rod, Electrogalvanized Steel, 1/4 20 x 10 ft. | Graybar Store
Allied Tube and Conduit - Threaded Rod, Electrogalvanized Steel, 1/4 20 x 10 ft. - PS 146 1/4x10 EG
+ / - Hover over image to Zoom
Other Views

    Threaded Rod, Electrogalvanized Steel, 1/4 20 x 10 ft.

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 146 1/4x10 EG
    SKU: 88304572
    $4.00
    Checking Pricing
         
    Length:10 ft.
    Thread Size:1/4-20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 146 1/4x10 EG
    • Type Threaded Rod
    • Length 10 ft.
    • Materials Electroplated Steel
    • Thread Size 1/4-20
    • SAP Material Type ZSTD
    Product Overview:
    Electrogalvanized steel 1/4 20 in. x 10 ft. continuous threaded rod with a load rating of 240 lb.
    Threaded rod is used in a variety of applications such as suspending fixtures, strut or conduit. May be cut to desired length.