Hubbell Power Systems 7128 Alley Arm Crossarm Brace | Graybar Store
Hubbell Power Systems - Alley Arm Crossarm Brace - 7128
+ / - Hover over image to Zoom
Other Views

    Alley Arm Crossarm Brace

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 7128
    SKU: 88056344
    $7.60
    Checking Pricing
         
    Length:28 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 7128
    • Type Flat Brace
    • Length 28 in.
    • Material of Construction Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Alley Arm Crossarm Brace, Steel, Length: 28 in