3M 88T-0.75X36 All Weather Telephone Tape | Graybar Store
3M - All Weather Telephone Tape - 88T-0.75X36
+ / - Hover over image to Zoom
Other Views

    All Weather Telephone Tape

    Manufacturer: 3M
    Manufacturer #: 88T-0.75X36
    SKU: 98292993
    $2.16
    Checking Pricing
         
    Color:Black
    Width (Inches):0.75
    Packaging:180 per Pack
    Length:36 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 88T-0.75X36
    • Color Black
    • Length 36 ft.
    • Materials Polyvinyl Chloride
    • Thickness 8.5 mil
    • Width (Inches) 0.75
    • Packaging 180 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Scotch® All Weather Telephone Tape, Width Inches: 3/4 in, Length: 36 ft, Polyvinyl Chloride, Color: Black, Packaging: 180 per Pack