3M 50-UNPRINTED-4X100FT All Weather Corrosion Protection Tape | Graybar Store
3M - All Weather Corrosion Protection Tape - 50-UNPRINTED-4X100FT
+ / - Hover over image to Zoom
Other Views

    All Weather Corrosion Protection Tape

    Manufacturer: 3M
    Manufacturer #: 50-UNPRINTED-4X100FT
    SKU: 90045533
    $38.60
    Checking Pricing
         
    Color:Black
    Width (Inches):4
    Packaging:12 Rolls per Case
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 50-UNPRINTED-4X100FT
    • Color Black
    • Length 100 ft.
    • Materials Polyvinyl Chloride
    • Thickness 20 mil
    Product Overview:
    Scotchrap™ All Weather Corrosion Protection Tape, Width Inches: 4 in, Length: 100 ft, Polyvinyl Chloride, Color: Black, Packaging: 12 Rolls per Case